60TTA34-50-1
Description
60TTA34-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA34-50-1
BDI # 26376824
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore
60TTA34-70-2
Description
60TTA34-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA34-70-2
BDI # 26381051
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore
60TTA34-50-2
Description
60TTA34-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA34-50-2
BDI # 26382322
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore
PHS 12B-1BH34
Description
PHS 12B-1BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH34
BDI # 1285943
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Bushed