Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
342.9
Other Features:
Medium Duty
Global Part Number GPN:
646557
Precision Class:
Standard
Basic Number:
M349510
8 8V 1350 J BUSH STATIC BALANCED
Description
8 8V 1350 J BUSH STATIC BALANCED ; BUSHING
Part # 8 8V 1350 J BUSH STATIC BALANCED
BDI # 25883838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Outside Diameter - Millimeter:
342.9
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
XC03638C-99401
Description
XC03638C-99401 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY
Part # XC03638C-99401
BDI # 27839053
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Outside Diameter - Millimeter:
342.9
Bore - Millimeter:
255.6
Bore - Inch:
10.063
Other Features:
Steel Cage
Assembly Components:
XC03638C-20024 (1) | M349510-20024 (1)
Basic Number:
XC03638C
Precision Class:
Class 2
SPH-26 3 7/16
Description
SPH-26 3 7/16 SHEAR PIN HUB ; 3-7/16" BORE 13-1/2" OD
Part # SPH-26 3 7/16
BDI # 611404
Features
Pilot Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
198.45
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
6.25
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
198.45
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 3-1/16 To 3-1/2 | Used With Sprocket
Pilot Length - Inch:
6.25
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0