P268M20-1108
Description
P268M20-1108 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-1108
BDI # 610161
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577744
Pitch Diameter - Millimeter:
66.21
P268M30-1108
Description
P268M30-1108 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P268M30-1108
BDI # 610163
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577732
Pitch Diameter - Millimeter:
66.21
P268M20-JA
Description
P268M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-JA
BDI # 610160
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577436
Pitch Diameter - Millimeter:
66.21
P268M30-MPB
Description
P268M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P268M30-MPB
BDI # 610162
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577504
Pitch Diameter - Millimeter:
66.21