Page 1 of 14

Next

Compare
268MT50AF-L26FL

COMPARE

268MT50AF-L26FL

Description
268MT50AF L26FL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L26FL

BDI # 923532

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L2 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-F1.375

COMPARE

268MT20AF-F1.375

Description
268MT20AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-F1.375

BDI # 923486

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-L23SL

COMPARE

268MT20AF-L23SL

Description
268MT20AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-L23SL

BDI # 923492

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-F1.000

COMPARE

268MT20AF-F1.000

Description
268MT20AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-F1.000

BDI # 923483

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-F1.250

COMPARE

268MT20AF-F1.250

Description
268MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-F1.250

BDI # 923485

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY