16BTB10H
Description
16BTB10H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB10H
BDI # 615804
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569231
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
H80B10 X 1-7/16
Description
H80B10 X 1-7/16 MTO SPROCKET ; 80 ANSI 10 TEETH 1-7/16" BORE
Part # H80B10 X 1-7/16
BDI # 22885624
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80BS10HT 1 1/8
Description
80BS10HT 1 1/8 ROLLER CHAIN SPROCKET ; 1" P 10T 1 STRAND 1-1/8" BORE HARDENED
Part # 80BS10HT 1 1/8
BDI # 624474
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33587
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80BS10 1-7/16
Description
80BS10 1-7/16 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS10 1-7/16
BDI # 21445379
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore