Page 1 of 487

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
6229 / 0.625X1.124X0.375 CRWA5 R

COMPARE

6229 / 0.625X1.124X0.375 CRWA5 R

Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL

SKF

Part # 6229

BDI # 1242121

Features

Housing Bore - Millimeter: 28.55
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 1.124
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187050

Price Inventory : In stock
Loading Price
QTY
108052.00

COMPARE

108052.00

Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC

LEESON

Part # 108052.00

BDI # 20183341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.82

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 29 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
6120 / 0.625X0.875X0.188 HMS1 R

COMPARE

6120 / 0.625X0.875X0.188 HMS1 R

Description
CRSEAL 6120 / 0.625X0.875X0.188 HMS1 R ; SGL LIP SEAL

SKF

Part # 6120

BDI # 1255656

Features

Housing Bore - Millimeter: 22.225
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 0.875
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.188
Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Global Part Number GPN: 187025

Price Inventory : In stock
Loading Price
QTY