Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
648938
Precision Class:
Standard
Basic Number:
820161CD
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
26348EMBW33W45AC3
Description
26348EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 460MM OD 147MM WD
Part # 26348EMBW33W45AC3
BDI # 20054783
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M667911D-2
Description
M667911D-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Part # M667911D-2
BDI # 1366429
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
546.1
Other Features:
Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
648248
Precision Class:
Standard
Basic Number:
M667911D
M667911DC-2
Description
M667911DC-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Part # M667911DC-2
BDI # 1366430
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
546.1
Other Features:
Medium Duty | Hole in OD for Locking Pin
Global Part Number GPN:
650631
Precision Class:
Standard
Basic Number:
M667911DC