Page 1 of 80

Next

Compare
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
18CH2267

COMPARE

18CH2267

Description
18CH2267 SCREW CNVR HANGER ; 18IN X 3-7/16IN 226

MARTIN SPROCKET & GR

Part # 18CH2267

BDI # 23629576

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 12.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 307.975

Series: 226
Inch - Metric: Inch
Length - Millimeter: 482.6
Other Features: 18 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
23084 CAK/HA3C084W33

COMPARE

23084 CAK/HA3C084W33

Description
SKF 23084 CAK/HA3C084W33

SKF

Part # 23084 CAK/HA3C084W33

BDI # 1247389

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
8322AAB

COMPARE

8322AAB

Description
8322AAB ANG CONTACT BALL BRG

SKF

Part # 8322AAB

BDI # 22777846

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
239/600L1KC4

COMPARE

239/600L1KC4

Description
239/600L1KC4 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 239/600L1KC4

BDI # 17141066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY