Page 1 of 6

Next

Compare
23184KYMBW507C08

COMPARE

23184KYMBW507C08

Description
23184KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23184KYMBW507C08

BDI # 20103131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW507W40IC08C3

COMPARE

23184KYMBW507W40IC08C3

Description
TIMKEN 23184KYMBW507W40IC08C3

TIMKEN

Part # 23184KYMBW507W40IC08C3

BDI # 24287621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW906A

COMPARE

23184KYMBW906A

Description
23184KYMBW906A

TIMKEN

Part # 23184KYMBW906A

BDI # 19286759

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2372EMAW45BW50BC3

COMPARE

NU2372EMAW45BW50BC3

Description
TIMKEN NU2372EMAW45BW50BC3

TIMKEN

Part # NU2372EMAW45BW50BC3

BDI # 23924899

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY