7317WNSU
Description
7317WNSU ANGULAR CONTACT BALL BRG ; 85MM ID 180MM OD 41MM WD SR OPEN
Part # 7317WNSU
BDI # 1350557
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)