PAF3000, Process Pump: Automatically Operated Type, Air Operated Type, Female Thread
Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals. All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance. The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.
- 1 pump is available for various fluids.
- Automatic and air operated types are available.
- Dual PPS/PFA structure.
- Sensors can be mounted after purchase.
- Same size as series PA3.
- Non-metallic exterior fluoro-resin pump.
- Stroke sensor.
- Optical sensor (leakage sensor).
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
