C(D)U-A, Free Mount Cylinder with Air Cushion
The series CU-A single rod, double acting, air cushion free mount cylinder saves space and allows direct and precise mounting. Air cushion is used to help with end of stroke noise and has higher kinetic energy absorption. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
- Free mount cylinder with air cushion
- Bore sizes (mm): 20, 25, 32
- Stroke lengths up to 100mm
- Reduced impact noise at stroke end
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
