![LH-W22211BLLC3](/medias/INDNTNBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzR8aW1hZ2UvanBlZ3xhREl5TDJneE15OHhNRE15TURnNE5qTXpNelEzTUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDh5VTB4ZlUxUk1YMUpNWHpNd01IZ3pNREF1YW5CbnxkM2FlN2Q3Y2IzZWJiMjNiMGU1ZjQxNDI2NzVhMTUzZTBkMTFiYWRhYjQwMzZhZGI4YzczODRlNjZmZjAyNGNk)
![LH-W22211BLLC3](/medias/INDNTNBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzR8aW1hZ2UvanBlZ3xhREl5TDJneE15OHhNRE15TURnNE5qTXpNelEzTUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDh5VTB4ZlUxUk1YMUpNWHpNd01IZ3pNREF1YW5CbnxkM2FlN2Q3Y2IzZWJiMjNiMGU1ZjQxNDI2NzVhMTUzZTBkMTFiYWRhYjQwMzZhZGI4YzczODRlNjZmZjAyNGNk)
17148156
Spherical Roller Bearings
NTN
NTN
LH-W22211BLLC3
NTN NTN
Description
LH-W22211BLLC3 ; POR POPULAR SPHERICALS
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
LH-W22211BLLC3
BDI #
17148156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/LH-W22211BLLC3/p/17148156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
EAN
0692314575437
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Wide Series
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.83
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh