Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 22224 C4 W33 https://www.bdiexpress.com/medias/INDMCGBRGXXX-SPHR-1RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzB8aW1hZ2UvanBlZ3xhREV3TDJobE55OHhNRGN4TVRBd05UUTJNalUxT0M5SlRrUk5RMGRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnwwODkwZDhiNGRiZWVlM2IzM2M0Zjg5Nzg5YjRlZjI0ZTI1ZDhiYTBmZWUzNDU5YWVlYzljMDk0ZTdiOWY0M2Mw
344529 Spherical Roller Bearings 

MCGILL MCGILL

SB 22224 C4 W33

Description

SB 22224 W33 C4 ; POR NON RETURNABLE

Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 58MM Width; C4-Extra Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

0324084000

BDI #
344529

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.989
EAN
0726166008307
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
324084000
Weight / LBS
19.8
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 58MM Width; C4-Extra Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Width
2.283 Inch | 58 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh