![NU-2216E M P/6](/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTZ8aW1hZ2UvanBlZ3xhREkwTDJoa1lpOHhNRFV3TnpVeU5qRXhNVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw0YjY0NzJjZGExMmU0MzFmMjE5ZWRhM2E1YjVhNjVmNGUzZmZhNjAwNjljZGQzOWU3NTJhYWViNTY1NjVjNmU3)
![NU-2216E M P/6](/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTZ8aW1hZ2UvanBlZ3xhREkwTDJoa1lpOHhNRFV3TnpVeU5qRXhNVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw0YjY0NzJjZGExMmU0MzFmMjE5ZWRhM2E1YjVhNjVmNGUzZmZhNjAwNjljZGQzOWU3NTJhYWViNTY1NjVjNmU3)
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-2216E M P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
CONSOLIDATED BEARING NU-2216E M P/6
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Bronze Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
NU-2216E M P/6