https://www.bdiexpress.com/medias/INDNTNTHRBRG-TW-NC-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTR8aW1hZ2UvanBlZ3xhR0kxTDJoak1TOHhNRFV4TnpjNU9UQXhNRE16TkM5SlRrUk9WRTVVU0ZKQ1VrZGZWRmRmVGtOZlFWTmZNekF3ZURNd01DNXFjR2N8MGJiYzIwOGRlMjNhMDQ4NzUyYjg1YmQ5YjkzMjYxZTY2NDNiZTViN2U2YWI3ZTY1MjIxOGZhOGIzNWIyZGRiYg
1214674
Thrust Roller Bearing
NTN
NTN
AS1120
NTN NTN
Description
AS1120 THRUST WASHER ; 100 MM ID X 135 MM OD X 1 MM W STEEL
Thrust Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Part #
AS1120
BDI #
1214674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS1120/p/1214674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
4547359021271
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.1101
Long Description
Thrust Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Bore 2
3.937 Inch | 100 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Height
0.039 Inch | 1 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh