https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AZK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5N3xpbWFnZS9qcGVnfGFEVTNMMmd4TXk4eE1EYzNNREU1TkRnMU9EQXhOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWcExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJjMWExYTZhZjk3NTBkNTFjYzE5ZmY2ZWUyNDRiYjBiM2YzZmU1ZWM2M2FhMjhkYWM3ZjQ4NDE2MGUzZTAxODQ
513384
Thrust Roller Bearing
IKO
IKO
AZK32050035
IKO IKO
Description
AZK32050035 THRUST ROLLER BEARING
Thrust Cylindrical Roller Assembly; 320MM Bore 1; 320MM Bore 2; 500MM Outside Diameter; 35MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AZK32050035
BDI #
513384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AZK32050035/p/513384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
28.74
EAN
4549557000928
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
AZK32050035
Weight / LBS
63.36
Long Description
Thrust Cylindrical Roller Assembly; 320MM Bore 1; 320MM Bore 2; 500MM Outside Diameter; 35MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
12.598 Inch | 320 Millimeter
Bore 2
12.598 Inch | 320 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Height
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh