https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhR0UwTDJoak5pOHhNRFF4T0RVNU9UQXpORGt4TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDh6TURCNE16QXdMbXB3Wnd8ZGM1MTdkODhkZmJlN2JiZjEyYWMxM2ZlNTZhMjU2NzUyMWZkNzdkMjQ3MzBlZmUzMWE5MDgwZDY1YmU4ZTEwYg
1411848
Cam Follower and Track Roller - Yoke Type
INA
INA
LR50/8-2RSR
INA INA
Description
LR50/8-2RSR
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR50/8-2RSR
BDI #
1411848
Details
95.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR50-8-2RSR/p/1411848
Your Price
$ 95.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.03
EAN
4047643136419
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR50/82RSR
Weight / LBS
0.066
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh