https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNREkwTURNNE16TTFNamcyTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGM3NTk3YjE3Yjc4YjQzZTMzNjQ1NmE0YWM5M2I0ZjY3NGIwMDg5OTYwYzlmNDBhYTE1OTM4OTJjMmM1NjNjNzk
23280673
Cam Follower and Track Roller - Stud Type
IKO
IKO
CFE 12 1VBR
IKO IKO
Description
CFE 12 1VBR CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CFE 12 1VBR
BDI #
23280673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE-12-1VBR/p/23280673
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.117
EAN
4549557010460
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Carbon Steel
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE12-1VBR
Weight / LBS
0.258
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh