23280659
Cam Follower and Track Roller - Stud Type
IKO
IKO
CFE 12
IKO IKO
Description
CFE 12 CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
CFE 12
BDI #
23280659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE-12/p/23280659
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.105
EAN
4549557010200
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Carbon Steel
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE12
Weight / LBS
0.231
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh