![CRE 8 1 VBUU](/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODZ8aW1hZ2UvanBlZ3xhRGhtTDJnMVlpODVPRE0wTlRRMU5EUTJPVFF5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDUzMGI0YmVmNTJmMjJjZjUwZjk1YTc2ZDc2ZDRjOWUxOGExODgzNzcwZDc5ZmQzZmQ3YjE1NjRjNWNmNmEwZQ)
![CRE 8 1 VBUU](/medias/INDXXXCMFLRX-S-NR1-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODZ8aW1hZ2UvanBlZ3xhRGhtTDJnMVlpODVPRE0wTlRRMU5EUTJPVFF5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZSVU5mU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDUzMGI0YmVmNTJmMjJjZjUwZjk1YTc2ZDc2ZDRjOWUxOGExODgzNzcwZDc5ZmQzZmQ3YjE1NjRjNWNmNmEwZQ)
23283280
Cam Follower and Track Roller - Stud Type
IKO
IKO
CRE 8 1 VBUU
IKO IKO
Description
CRE 8 1 VBUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CRE 8 1 VBUU
BDI #
23283280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRE-8-1-VBUU/p/23283280
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.011
EAN
4549557021527
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.19 Inch | 4.826 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh