https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhREZrTDJneE1pODVPRE0wTlRRME16QXdNRFl5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZTRlpmVTFkZlJrTmZNekF3ZURNd01DNXFjR2N8N2FjMTY1Y2RlYTE0Y2E1YmQ1ZDc1NzVkMTc5MWNiY2RlY2MwYTdjYmM3MjI4MjU5ZDU0ZWNiZDdlNTBjZDMxMg
514498
Cam Follower and Track Roller - Stud Type
IKO
IKO
CRH48VUU
IKO IKO
Description
CRH48VUU CAM FOLLOWER BEARING
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CRH-48-VUU
BDI #
514498
Details
189.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRH48VUU/p/514498
Your Price
$ 189.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.096
EAN
4549557023200
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Black Oxide Coating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRH48VUU
Weight / LBS
4.63
Long Description
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh