![331175 BG/C355 OBSOLETE DO NOT USE 05/24](/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA)
![331175 BG/C355 OBSOLETE DO NOT USE 05/24](/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA)
1259102
Tapered Roller Bearing Assemblies
SKF
SKF
331175 BG/C355 OBSOLETE DO NOT USE 05/24
SKF SKF
Description
331175 BG/C355 OBSOLETE DO NOT USE 05/24 ; NON RETURNABLE 4-ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 331175; 24" Bore; 31" Outside Diameter; 14-1/4" Width; Single Row
Part #
331175 BG/C355 OBSOLETE DO NOT USE 05/24
BDI #
1259102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/331175-BG-C355-OBSOLETE-DO-NOT-USE-05-24/p/1259102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
485.479
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
331175
Assembly Components
X331175 (1) | Y331175 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 331175; 24" Bore; 31" Outside Diameter; 14-1/4" Width; Single Row
Assembly Width
14.25 Inch | 361.95 Millimeter
Bore
24 Inch | 609.6 Millimeter
Outside Diameter
31 Inch | 787.4 Millimeter