https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ
15093089
Tapered Roller Bearing Assemblies
NSK
NSK
HR33210J
NSK NSK
Description
NSK HR33210J
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR33210; 50MM Bore; 90MM Outside Diameter; 32MM Width; Single Row
Part #
HR33210J
BDI #
15093089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HR33210J/p/15093089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.87
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HR33210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | High Load Capacity | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.91141
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR33210; 50MM Bore; 90MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter