https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTN8aW1hZ2UvanBlZ3xhRGsyTDJnMVlpOHhNREk1TXpRd05UUTFNREkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDEwNDAwMDQ4NTJjYjRhM2YxY2MwNDQ2ZGQ5YjAxZGYwOGM4ZmU3MjBmZmZkNTE2Yzg4ZTRkYTljNTVjYzY1NzY
15079913
Precision Ball Bearings
NSK
NSK
6307P5
NSK NSK
Description
NSK 6307P5
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6307P5
BDI #
15079913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6307P5/p/15079913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.457
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh