https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTV8aW1hZ2UvanBlZ3xhRFl5TDJnd05TOHhNRGMyT1RJd09Ua3hOelEzTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVh6SlRURjlRU0Y5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw0ODQ5NzdlZjA2ZGE3NmIwMGEyMjkzOWRhNWVkYTA1ZjRhZDg2OGMxZjM1OGMyMzA4ZDcwMmE1MjEyM2MxOTFl
1306429
Precision Ball Bearings
SKF
SKF
S7022 ACD/P4ATBTA
SKF SKF
Description
S7022 ACD/P4ATBTA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 84MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
S7022 ACD/P4ATBTA
BDI #
1306429
Details
4968.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/S7022-ACD-P4ATBTA/p/1306429
Your Price
$ 4,968.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.985
EAN
7316572098134
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 84MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
3.307 Inch | 84 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh