https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PLC-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4MHxpbWFnZS9qcGVnfGFEWmpMMmd3WWk4eE1EYzNNREk1TVRVNE9URTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFURU5mVTBKZlYwOUdYek13TUhnek1EQXVhbkJufGExY2JlMTdmMmM1YTdiMDQ3OWNkM2RmYWQzNGEwMDY3NGY5MjEzNWZhYjRjYTFmY2E1ODVkOTlmNDhiMTczNzg
22135221
Precision Ball Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
ZKLN-3062-2RS-2AP
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
ZKLN-3062-2RS-2AP BALL SCRW SUPPORT BRNG ; DOUBLE DIR ABEC 7 SEALED
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
ZKLN-3062-2RS-2AP
BDI #
22135221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/ZKLN-3062-2RS-2AP/p/22135221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.78
EAN
0644075271509
Product Group - BDI
B00234
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Double Direction | Ball Screw Support | Matched Pair
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
ZKLN-3062-2RS-2AP
Weight / LBS
1.72
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
1.181 Inch | 30 Millimeter
Width
2.205 Inch | 56 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh