573068
Pillow Block Bearings
LINKBELT
LINKBELT
PB22424H
LINKBELT LINKBELT
Description
PB22424H PILLOW BLOCK ROLLER BEARING ; 1-1/2" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2003870
BDI #
573068
Details
857.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22424H/p/573068
Your Price
$ 857.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.181
EAN
0662327109585
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22424HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22424H
Manufacturer Internal Number
5810958
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
5 Inch | 127Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh