348986
Pillow Block Bearings
SEALMASTER
SEALMASTER
USRB5522-315-C
SEALMASTER SEALMASTER
Description
USRB5522-315-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-19/32" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
739893
BDI #
348986
Details
2794.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5522-315-C/p/348986
Your Price
$ 2,794.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
39.415
EAN
0662461380468
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000-315-C
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5522-315-C
Manufacturer Internal Number
739893
Weight / LBS
87.7
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-19/32" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Minimum
12.594 Inch | 319.888Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh