![UC207D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
![UC207D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
1231974
Insert Bearings Spherical OD
NTN
NTN
UC207D1
NTN NTN
Description
UC207D1 INSERT BEARING ; 35MM ID 72MM OD 42.9MM W SET SCREW
Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC207D1
BDI #
1231974
Details
58.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC207D1/p/1231974
Your Price
$ 58.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.483
EAN
4547359232035
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC207D1
Weight / LBS
1.014
Long Description
Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh