https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4
1232229
Insert Bearings Spherical OD
NTN
NTN
UC320D1
NTN NTN
Description
UC320D1 INSERT BEARING ; 100MM ID 215MM OD 108MM W
Insert Bearing; 100MM Bore; 108MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC320D1
BDI #
1232229
Details
2228.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC320D1/p/1232229
Your Price
$ 2,228.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11
EAN
4547359233865
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC320D1
Weight / LBS
23.81
Long Description
Insert Bearing; 100MM Bore; 108MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.937 Inch | 100 Millimeter
Outer Race Width
2.165 Inch | 55 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh