https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FCB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzE0Njd8aW1hZ2UvanBlZ3xhRGhtTDJneU55OHhNREl3T0RjME1EazVPVEU1T0M5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1EwSXlNREJmTXpBd1dETXdNQzVxY0djfDJmNmRkZDAxNWNkYmRhNjZhOGNjZmJlMGVkNmZiYTBmNzI0NGM0ZWFkYjAxZTEyNTQ5MTQ1YTc4MzY4M2Y3MjY
15093546
Flange Block Bearings
LINKBELT
LINKBELT
FCB22424 H
LINKBELT LINKBELT
Description
FCB22424H FLANGED CART ROLLER BEARING ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2001715
BDI #
15093546
Details
1052.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCB22424-H/p/15093546
Your Price
$ 1,052.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.72
EAN
0662327027254
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B22424HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FCB22424H
Manufacturer Internal Number
5802725
Weight / LBS
6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Cartridge Pilot Depth
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.094 Inch | 78.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh