https://www.bdiexpress.com/medias/INDXXXXXXXXX-251-SL122T-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhRFJoTDJnMU5pOHhNRFExTURZek56TXlORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4WDFOTU1USXlWRjlNWHpNd01IZ3pNREF1YW5Cbnw2NTk4NzE4OTdhOTJlZmM2MmU3NTVmMDBkODJiYWJjODc2MGMxMzlkODU0ZWRmNThkNGJhMTY1ZWFkMGJkMGMz
DUPONT
DUPONT
SL122TWHLG000600
DUPONT DUPONT
Opis
DUPONT SL122TWHLG000600
Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; Large Size Group; Taped Seams, Attached Hood and Socks, Elastic Wrist, Zipper Front and Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application
Nr. katalogowy
SL122TWHLG000600
Nr kat. BDI
17179263
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/BEZPIECZE%C5%83STWO-PRACY/Ochrona-osobista/SL122TWHLG000600/p/17179263
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
0
UNSPSC
46180000
Grupa Produktowa BDI
S00262
EAN
0888120008768
Nazwa
Coverall and Overall
Szczegóły Produktu
Coverall and Overall
Specyfikacja Produktu
White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; Large Size Group; Taped Seams, Attached Hood and Socks, Elastic Wrist, Zipper Front and Storm Flap Style; 10" Nominal Width
Długi Opis
Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; Large Size Group; Taped Seams, Attached Hood and Socks, Elastic Wrist, Zipper Front and Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application