https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572436-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Mjh8aW1hZ2UvanBlZ3xhRGMzTDJnek9DOHhNRFV3TnpJME16STFOemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJME16WmZNekF3ZURNd01DNXFjR2N8ZjgxNDE3MTFhNGI3ZTE0ZTIwOGFmZjViYmFiYTlkZjg2NmYwMGUyMGU3YWIxNTA4MTM1M2E4ODJmYzk3ZjY3Yw
27572436
Switches
ALLEN BRADLEY
ALLEN BRADLEY
194R-NU100-1753
ALLEN BRADLEY ALLEN BRADLEY
Description
194R-NU100-1753 DISCONNECT SWITCH ; 100A 3P 600VAC 250VDC
Disconnect Switch; 600VAC/250VDC Voltage; 100A Current; 200KA SCCR Rating; 3 Pole; Non Fusible; Open Type
Part #
194R-NU100-1753
BDI #
27572436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/194R-NU100-1753/p/27572436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Disconnect
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Disconnect Switch
Product Specification
600VAC/250VDC Voltage; 100A Current; 200KA SCCR Rating; 3 Pole; Non Fusible; Open Type
Long Description
Disconnect Switch; 600VAC/250VDC Voltage; 100A Current; 200KA SCCR Rating; 3 Pole; Non Fusible; Open Type