https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186360-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhR1ZoTDJneVppOHhNREk1TkRjek5UVXdNek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZek5qQmZNekF3ZURNd01DNXFjR2N8N2RmNTcwZDFiZjg2MzFmMzBhODhjODc3NDcxMTQ2NThjNzRlMTI0ZGZiYTNhYmNkNjFhYzFmNjk1ZjM4MmUzOA
25186360
Wiring And Connectors
IFM EFECTOR
IFM EFECTOR
EVC719
IFM EFECTOR IFM EFECTOR
Description
IFM EFECTOR EVC719
Connecting Cable; 250VAC/300VDC Voltage; 4A Current; TPU Orange Housing; FKM Seal; Nickel Plated Brass Nut; IP65/IP67/IP68/IP69K Protection
Part #
EVC719
BDI #
25186360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Wiring-And-Connectors/EVC719/p/25186360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121609
Weight / Kilogram
0.1
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connecting
Manufacturer URL
https://www.ifm.com
Product Detail
Connecting Cable
Product Specification
250VAC/300VDC Voltage; 4A Current; TPU Orange Housing; FKM Seal; Nickel Plated Brass Nut; IP65/IP67/IP68/IP69K Protection
Long Description
Connecting Cable; 250VAC/300VDC Voltage; 4A Current; TPU Orange Housing; FKM Seal; Nickel Plated Brass Nut; IP65/IP67/IP68/IP69K Protection