https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
19304802
Roller Chains
RENOLD
RENOLD
40-2 RIV SD 10FT
RENOLD RENOLD
Description
40-2 RIV SD 10FT ROLLER CHAIN
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Part #
SD40A2X10FT
BDI #
19304802
Details
11.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-2-RIV-SD-10FT/p/19304802
Your Price
$ 11.00 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.82
EAN
0673766703272
Product Group - BDI
M02290
Chain Size
40-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.372
Long Description
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.061 Inch | 1.549 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.441 Inch | 11.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh