https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5MzZ8aW1hZ2UvanBlZ3xhREZtTDJobE5TOHhNRFF4T0RZek9UTXpPVFUxTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDljNjQxZmY0ZjkyYzk1ZmQ0Yjg1OTIwYTdjMjE3MTEwODdjYjc3YmUwZjU4M2FiYWNiZmJlNTU3NjcxNDU1
608607
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E50SF60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E50SF60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 50-3 Chain; 60 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E50SF60
BDI #
608607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E50SF60/p/608607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.787
EAN
0697950014432
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
60
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
39.1
Long Description
Roller Chain Sprocket; 50-3 Chain; 60 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Pitch Diameter
11.942 Inch | 303.33 Millimeter
Outside Diameter
12.301 Inch | 312.445 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh