![RS08B-1A57T](/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU)
![RS08B-1A57T](/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzN8aW1hZ2UvanBlZ3xhRGt6TDJobFlpOHhNRFEyT1RreU9ETXpOelF6T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDgxYTZhNDRlNDQxNWMxYWM1OGY1ZGE5MzM5ZmVmY2Y3MWRkNTUzMGU4OWE1YWZjZjg0NDRmMzYyZDRiNjRkYWU)
920612
Roller Chain Sprockets
TSUBAKI
TSUBAKI
RS08B-1A57T
TSUBAKI TSUBAKI
Description
08BA57 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 08B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
08BA57
BDI #
920612
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS08B-1A57T/p/920612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.031
EAN
0696223005924
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.00449
Long Description
Roller Chain Sprocket; 08B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
9.076 Inch | 230.54 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.362 Inch | 237.795 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh