https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
15055438
Adapters
ZKL BEARINGS
ZKL BEARINGS
H307
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS H307
Adapter Sleeve, Bearing; 30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Part #
H307
BDI #
15055438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H307/p/15055438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-7
Lockwasher/Lockplate Part Number
MB-7
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Long Description
Adapter Sleeve, Bearing; 30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh