1219698
Adapters
NTN
NTN
H3134
NTN NTN
Description
H3134 ADAPTER SLEEVE
Adapter Sleeve, Bearing; 150MM Bore; 122MM Length Thru Bore; Complete Adapter with Sleeve; A3134 Sleeve; AN-34 Locknut; AW-34 Lockwasher
Part #
H3134
BDI #
1219698
Details
1465.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H3134/p/1219698
Your Price
$ 1,465.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
8.159
EAN
4547359079883
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A3134
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
AW-34
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18.47474
Long Description
Adapter Sleeve, Bearing; 150MM Bore; 122MM Length Thru Bore; Complete Adapter with Sleeve; A3134 Sleeve; AN-34 Locknut; AW-34 Lockwasher
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh