269431
Hubs
DODGE
DODGE
WS QD HUB
DODGE DODGE
Description
WS QD HUB ; POR WS QD HUB
15-1/4" Outside Diameter; Bushed; 14-7/8" Pilot Diameter; 2.39" Pilot Length; W Bushing Size; QD Bushing; Steel; 3.33" Length Through Bore; 12-3/4" Bolt Circle Diameter; No Keyway
Part #
228117
BDI #
269431
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WS-QD-HUB/p/269431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.59
EAN
0782475641710
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
W
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-1/8-7 NC Tapped Hole | 4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WS QD HUB
Manufacturer Internal Number
228117
Weight / LBS
85
Long Description
15-1/4" Outside Diameter; Bushed; 14-7/8" Pilot Diameter; 2.39" Pilot Length; W Bushing Size; QD Bushing; Steel; 3.33" Length Through Bore; 12-3/4" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 80 To 215 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Pilot Diameter
14.875 Inch | 377.825 Millimeter
Pilot Length
2.39 Inch | 60.706 Millimeter
Nominal Bolt Circle Diameter Round
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh