![SS23Q40H56](/medias/INDDODSPDRED-17Q15H56-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMzF8aW1hZ2UvanBlZ3xhREUyTDJobFl5OHhNRFF5TWpNM01EY3pNREF4TkM5SlRrUkVUMFJUVUVSU1JVUmZNVGRSTVRWSU5UWmZVMU5mTXpBd2VETXdNQzVxY0djfGJhZWU0ZTBlNzE0ZTY4NDg4NjY5Y2NhZWQxYTg5ZDcxZjVjYjU0YjViNjA5MDg2ZWJmZjZmMzQxZDJlYzEyMzQ)
![SS23Q40H56](/medias/INDDODSPDRED-17Q15H56-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMzF8aW1hZ2UvanBlZ3xhREUyTDJobFl5OHhNRFF5TWpNM01EY3pNREF4TkM5SlRrUkVUMFJUVUVSU1JVUmZNVGRSTVRWSU5UWmZVMU5mTXpBd2VETXdNQzVxY0djfGJhZWU0ZTBlNzE0ZTY4NDg4NjY5Y2NhZWQxYTg5ZDcxZjVjYjU0YjViNjA5MDg2ZWJmZjZmMzQxZDJlYzEyMzQ)
20512851
Right Angle Shafts
DODGE
DODGE
SS23Q40H56
DODGE DODGE
Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 23 Series
Part #
SS23Q40H56
BDI #
20512851
Details
3731.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS23Q40H56/p/20512851
Your Price
$ 3,731.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0.005
EAN
0782477047886
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.11HP
Housing Material And Finish
Stainless Steel
Output Torque
1193In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
SS23Q40H56
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 23 Series
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Output Bore
1.439 Inch | 36.551 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh