https://www.bdiexpress.com/medias/INDHUBSPDRED-4-PL-HAS-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjR8aW1hZ2UvanBlZ3xhREE1TDJnd01pOHhNRGN4TVRNMU5ETTBNelExTkM5SlRrUklWVUpUVUVSU1JVUmZORjlRVEY5SVFWTmZTRk5mVkVGZlRWOHpNREI0TXpBd0xtcHdad3xiN2I1YTEwY2YxNTY1YjllZDUwNWM4N2QyZWQ3ZTlhYmI5YTZlZWZkZjA5MWQyOTg3YTc1ZWQzNjlhZmYxNjM5
482875
Parallel Shafts
HUB CITY
HUB CITY
20-2003084
HUB CITY HUB CITY
Description
20-2003084 PARALLEL SHAFT DRIVE ; POR
Speed Reducer; Parallel; 30:1 Ratio; A2 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 58 Output RPM; Direct Mounted; Spur
Part #
20-2003084
BDI #
482875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/20-2003084/p/482875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
59.02
EAN
0662798282749
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
30:1
Mounting Frame
A2
Input Type
Hydraulic Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Spur
Manufacturer's Series
4
Base Included
No
Input Rating value plus um
13.8HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
14644In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-2003084
Manufacturer Internal Number
28274
Weight / LBS
130
Long Description
Speed Reducer; Parallel; 30:1 Ratio; A2 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 58 Output RPM; Direct Mounted; Spur
Nominal Center Distance
9.92 Inch | 251.968 Millimeter
Input Shaft Length
3.969 Inch | 100.813 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Overall Width
12.375 Inch | 314.325 Millimeter
Overall Length
10.484 Inch | 266.294 Millimeter
Overall Height
18.938 Inch | 481.025 Millimeter
Center Distance
9.922 Inch | 252.019 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.453 Inch | 11.506 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh