https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ
921962
Pulleys - Synchronous
TSUBAKI
TSUBAKI
20014MG68B-4535
TSUBAKI TSUBAKI
Description
20014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 200 Teeth; 84.582MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
20014MG68B-4535
BDI #
921962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20014MG68B-4535/p/921962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223104146
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
332
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 200 Teeth; 84.582MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Outside Diameter
34.979 Inch | 888.467 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh