https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
15071310
Pulleys - Synchronous
IPL
IPL
31T10/27-2 STEEL PILOT
IPL IPL
Description
IPL 31T10/27-2 STEEL PILOT
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM Outside Diameter; 86.1MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
31T10/27-2 STEEL PILOT
BDI #
15071310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/31T10-27-2-STEEL-PILOT/p/15071310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.5
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-16
Number of Teeth
27
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM Outside Diameter; 86.1MM Pitch Diameter; No Keyway; Minimum Plain Bore
Flange Outside Diameter
3.583 Inch | 91 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.311 Inch | 84.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.39 Inch | 86.1 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh