https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
21445386
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX180S12-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX180S12-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 180 TEETH 12MM BELT WIDTH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 180 Teeth; 0.82MM Face Width; Bushed; 17.893MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
8MX180S12-2517
BDI #
21445386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX180S12-2517/p/21445386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.61
EAN
0697950721132
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 180 Teeth; 0.82MM Face Width; Bushed; 17.893MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
0.704 Inch | 17.893 Millimeter
Face Width
0.032 Inch | 0.82 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.71 Inch | 18.046 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh