![P21620M170-P](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![P21620M170-P](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
610143
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P21620M170-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P21620M170-P SPROCKET ; HTS-QD
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P21620M170-P
BDI #
610143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P21620M170-P/p/610143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
369.102
EAN
0697950441450
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
813
Long Description
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Face Width
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh