https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
990439
Pulleys - Synchronous
TB WOODS
TB WOODS
P64-5M-15-SH
TB WOODS TB WOODS
Description
P64-5M-15-SH SYNCHRONOUS PULLEY
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 64 Teeth; 16.51MM Face Width; Bushed; 105.664MM Flange OD; 100.711MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P645M15
BDI #
990439
Details
196.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P64-5M-15-SH/p/990439
Your Price
$ 196.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
EAN
0698672585217
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 Synchronous Plus
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 Synchronous Plus Belt Style; 64 Teeth; 16.51MM Face Width; Bushed; 105.664MM Flange OD; 100.711MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.16 Inch | 105.664 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Outside Diameter
3.965 Inch | 100.711 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh