https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhREkzTDJoallTOHhNRFkwTkRFME1qTTVNVE15Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5M2VjMmNhZTcwMzRiYWE3MDk2N2Y0YjI3M2FlYjYzYjIzODVmNmI2OTE0YzZjNDA5MWEzZTIzZjNhOWVlZThm
255210
Pulleys - Synchronous
DODGE
DODGE
P72-14M-40-3020 HT250
DODGE DODGE
Description
P72-14M-40-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
112917
BDI #
255210
Details
867.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P72-14M-40-3020-HT250/p/255210
Your Price
$ 867.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
17.758
EAN
0782475675784
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
34
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
12.522 Inch | 318.059 Millimeter
Flange Outside Diameter
13.187 Inch | 334.95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Pitch Diameter
12.632 Inch | 320.853 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh