https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5MzJ8aW1hZ2UvanBlZ3xhRGxpTDJobE1DOHhNREV4TXpVNE5qazFOREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8N2YxOWI0MDMxYzY2YzdmYmI0OTc1MjgzOGRkZDJlYzYzYTljZWRiOGU0NjhjZDFiN2VlZDc2NTEwYjNjZjk3Nw
24304665
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
10-8V-5300-P
TIMKEN TIMKEN
Description
10-8V-5300-P V-BELT SHEAVE ; QD BUSHED 101759695
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
10-8V-5300-P
BDI #
24304665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V-5300-P/p/24304665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
419.573
EAN
0070964140326
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Bushing Bore Range - Inch
2-15/16 To 7
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
53 Inch | 1346.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1341.12 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1341.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh